
Baxter 6-Light Oval Chandelier - Black with Burnished Brass (Discontinued)
- Mfr # 60/7386
- Zoro # G903531950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7386
Zoro #
G903531950
UPC #
45923600388
Country of Origin
China
Dimensions
Height
7
Length
34.25
Width
20.25
Overall Height
44.5
Details
Lamp Type
A19
Finish
Black / Burnished Brass
Style
Impressionable
Standards
cETLus
Watts
60
Number of Lights
6
Material
Steel
Color
Matte Black
Housing Material
Steel
Dimmable
Lamp Dependent
Lamp Included
No
Lamp Type - Fixtures
A19
Voltage
110
Lighting Technology
Incandescent
For Use With
Indoor Lighting
Weight
9.65
Description
The Baxter 60-7386 six-light chandelier does not disappoint with its modern design and impressionable style. The black shades are finely cut at an angle and feature a white interior to maximize the light output. The lustrous burnished brass stems attach from the lamps to the center of the fixture, beautifully mimicking the angles of the shades. This excellent fixture will bring years of beautiful and timeless lighting to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.