Shop NUVO
See all product information
Create Account
Bayard Swing Arm Lamp Matte Black with Switch
- Mfr # 60/7369
- Zoro # G624964983
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) 6 Inch and (1) 12 Inch rod; All hardware to convert to a portable OR to convert to Direct Wire
Lamp Quantity
1
Material
Steel
Standards
cETLus - Listed, Dry
For Use With
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/7369
- Zoro #
- G624964983
- UPC #
- 045923671203
- Country of Origin
- China
- Includes
- (1) 6 Inch and (1) 12 Inch rod; All hardware to convert to a portable OR to convert to Direct Wire
- Lamp Quantity
- 1
- Material
- Steel
- Standards
- cETLus - Listed, Dry
- For Use With
- Lighting
- Lens Finish
- Painted White
- Voltage
- 120 V
- Color
- Black
- Watts
- 60 W
- Dimmable
- No
- Lamp Included
- No
- Lamp Base
- Medium
- Finish
- Matte Black
- Style
- Modern Industrial
- Slope Ceiling Adaptable
- Yes
- Bulb Shape
- A19
- Location Rating
- Dry
Dimensions
- Height
- 13.38 in
- Width
- 8 in
- Length
- 25.25 in
Description
The Bayard 60-7369 1-Light Swing Arm Lamp with a tapered drum shade in Matte Black features multi-position arms, a decorative switch and optional wire covers, making this lamp easy to add to a number of environments. With the ability to be hardwired or plugged in an outlet, this lamp will be a beautiful addition to whatever room it brightens.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.