This item is Discontinued.

Nuvo Beaker 4 Light Trestle Fixture Clear Glass Vintage Lamps Inc, Height: 52" Adjustable 60-5265

Beaker 4 Light Trestle Fixture Clear Glass Vintage Lamps Inc, Height: 52" Adjustable (Discontinued)

  • Mfr # 60-5265
  • Zoro # G3391320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5265
Zoro #
G3391320
UPC #
-
Country of Origin
China

Dimensions

Height
52" Adjustable
Width
36"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
4
Light Type
T9 Bulb, 60W Max.
Style
Transitional
Fixture Series
Beaker
Collection
Beaker

Description

Pendant Fixture,4L,Clear,Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.