Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bento 3-Light Flush Fixture with Satin White Glass

  • Mfr # 60-4088

  • Zoro # G3388161


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Collection Name
Bento
Fixture Series
Bento
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4088
Zoro #
G3388161
UPC #
45923640889
Country of Origin
China

Dimensions

Height
6.25 in
Diameter
13 in

Details

Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
3
Collection Name
Bento
Fixture Series
Bento
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Damp Location Listed
Includes
Mounting Hardware
Housing Material
Glass / Metal
Lamp Watts
60W
Lamp Included
No
Finish
Satin White
Lamp Base
Medium
Application
Indoor
Lamp Shape
A19

Description

The Contemporary elegance of the Bento 60-4088 is expressed by the simplistic lines of the Bento collection. Illuminate hallways, living rooms, and dining rooms with this triple light semi-flush mount fixture. Understated, yet boldly visible, Bento's highly Polished Chrome frame and square Satin White glass shades add an illuminating presence to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.