Zoro Homepage

Bethany LED Outdoor Post with Satin White Glass

  • Mfr # 62-634

  • Zoro # G3400037


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
18.38 in
Light Technology
LED
Watts
60W
Lumens
830L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-634
Zoro #
G3400037
UPC #
45923326349
Country of Origin
China

Dimensions

Height
18.38 in
Dia. (In.)
10 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
830L
Finish
Mahogany Bronze
Fixture Series
Bethany
CRI
90+
Housing Material
Aluminum
Color Temp.
3000K
Standards
cETLus, Wet Location Listed
Lamp Included
Yes
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1

Description

Outdoor Post Fixture,1L,Wht Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.