BLINK Pro, 11 Watt, 7 Inch LED Fixture, 4000K, Round Shape, White Finish, 120/277 Volts

  • Mfr # 62/1748

  • Zoro # G412110202


product price:  $50.95
/ea

Key Features

Color temp
4000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
980L
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1748
Zoro #
G412110202
UPC #
045923621260
Country of Origin
Thailand

Dimensions

Diameter
7 in

Details

Color temp
4000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
980L
Watts
11W
Dimmable
Dimmable
Standards
cETLus, FCC
Fixture Lens Material
Polycarbonate (PC)
CRI
90
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Fixture Shape
Round
Beam Angle
100 Degrees
Fixture Housing Material
Aluminum
Color
White
Rated Life
50000 hrs
Glass Finish
Frosted
Application
Lighting
Location Rating
Wet
Indoor/Outdoor
Indoor
Style
Utility

Description

A designer aesthetic and state-of-the-art technology embodies Blinks Pro Series 62-1748 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with 4000K CCT in cool white, its sleek and round, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 7 inches, it's a small package that provides more than enough illumination to suit your lighting needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.