Zoro Homepage

Bow LED 19 in. Vanity Fixture Brushed Nickel Finish Brushed

  • Mfr # 62-1081

  • Zoro # G3398409


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
4-1/4"
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1081
Zoro #
G3398409
UPC #
45923410819
Country of Origin
China

Dimensions

Height
4-1/4"
Width
20.00"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
13W LED
Style
Contemporary
Collection
Bow
Fixture Series
Bow

Description

Wall Fixture,1L,LED Vanity,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.