Zoro Homepage

Bracer 1-Lgt Small Wall Lantern - Matte Black / Clear Glass

  • Mfr # 60/7640

  • Zoro # G503531619


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
5.5
Height
11.125
Watts
60
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7640
Zoro #
G503531619
UPC #
45923676406
Country of Origin
China

Dimensions

Width
5.5
Height
11.125
Depth
6.75

Details

Voltage
120
Watts
60
Finish
Matte Black
Lamp Watts
60
Style
Vintage Modern
Lamp Type
A19
Dimmable
Lamp Dependent
Material
Steel
Lamp Included
No
Standards
cETLus
Number of Lights
1
Lamp Type - Fixtures
A19
Lighting Technology
Incandescent
Weight
3.62
For Use With
Outdoor Lighting

Description

A carriage-like design, with a new, modern flair, is what makes the Bracer 60-7640 small outdoor wall lantern so special. The simplicity of the arch, banding, and square backplate are all finished in matte black for a versatile look. Clear cylindrical glass is open on the bottom for super easy bulb replacement. Light up your home's exterior with this understated, yet stylish fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.