Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridgeview 2 Light 40 in. Trestle Bronze

  • Mfr # 60-1703

  • Zoro # G3382817


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Housing Finish
Mission Dust Bronze
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1703
Zoro #
G3382817
UPC #
45923617034
Country of Origin
China

Dimensions

Height
28"
Length
16"
Width
40"

Details

Housing Finish
Mission Dust Bronze
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
2
Light Type
A19 Bulb, 150W Max.
Style
Traditional
Fixture Series
Bridgeview
Collection
Bridgeview

Description

Trestles Fixture,2L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.