Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briton 1-Light 14 in. Post Lantern with Clear Glass

  • Mfr # 60-3456

  • Zoro # G3386719


product price: $49.99
/ea

Key Features

Voltage
120V
Width
6 in
Height
14 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3456
Zoro #
G3386719
UPC #
45923634567
Country of Origin
China

Dimensions

Width
6 in
Height
14 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Fixture Series
Briton
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Post Fixture,1L,Clr Glass,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.