Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briton 1-Light 18 in. Wall Lantern with Clear Seed Glass

  • Mfr # 60-3453

  • Zoro # G3386527


product price: $55.49
/ea

Key Features

Voltage
120V
Width
6 in
Height
18 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3453
Zoro #
G3386527
UPC #
45923634536
Country of Origin
China

Dimensions

Width
6 in
Height
18 in
Length
6.13 in
Back Plate or Canopy Width (in.)
4.5
Back Plate or Canopy Height (in.)
0.75
Back Plate or Canopy Length (in.)
5.88

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
White
Glass Color
Clear Seeded
Fixture Series
Briton
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Housing Material
Die-cast Aluminum
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Environment
Wet
Extension (in.)
6.13
Indoor/Outdoor
Outdoor
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Wall Fixture,1L,Clr Glass,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.