Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Briton 1-Light 18 in. Wall Lantern with Clear Seed Glass

  • Mfr # 60-3455

  • Zoro # G3386673


product price: $53.99
/ea

Key Features

Voltage
120V
Width
6 in
Height
18 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3455
Zoro #
G3386673
UPC #
45923634550
Country of Origin
China

Dimensions

Width
6 in
Height
18 in
Length
6.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Fixture Series
Briton
Housing Material
Steel
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

The Cornerstone 60-989 1 light arm down outdoor wall lantern offers style and practicality at affordable prices. It is stylish design and eye catching appeal makes it a perfect addition to the exterior of you home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.