Zoro Homepage

Broadstone - 1 Light Small Wall Lantern - Matte Black with Clear Seeded Glass

  • Mfr # 60/8111

  • Zoro # G513325130


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.36 in
Watts
100W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8111
Zoro #
G513325130
UPC #
045923606878
Country of Origin
China

Dimensions

Height
12.36 in
Dia. (In.)
5.38 in
Depth
6.88 in

Details

Voltage
120V
Watts
100W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Number of Light Bulbs Required
1
Glass Finish
Clear Seeded Glass
Lamp Type
A19, Medium,E26
Standards
cETLus - Listed,FCC,Wet
Application
Lighting
Dimmable
Lamp Dependent
Location Rating
Wet
Style
Transitional
CCT
Lamp Dependent

Description

With the Broadstone 60-8111 one light small outdoor wall lantern, it is a testament to the art of transition, creating a welcoming atmosphere that bridges the gap between traditional and contemporary living. As the sun sets and the fixtures come to life, watch as the play of light through the seeded glass adds a mesmerizing dimension to your surroundings, all finished in striking, matte black. Let your outdoor spaces tell a story of timeless sophistication with Broadstone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.