Zoro Homepage

Broadstone - 2 Light Hanging Lantern - Matte Black with Clear Seeded Glass

  • Mfr # 60/8115

  • Zoro # G913325136


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
B10, Candelabra,E12
Light Bulb Wattage
40W
Dimmable
Lamp Dependent
Application
Lighting
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8115
Zoro #
G913325136
UPC #
45923607134
Country of Origin
China

Dimensions

Height
18.88 in
Chain Length
48 Chain
Outside Diameter
8.63 in

Details

Number of Lights
2
Bulb Base Type
B10, Candelabra,E12
Light Bulb Wattage
40W
Dimmable
Lamp Dependent
Application
Lighting
Shade Material
Glass
Glass Finish
Clear Seeded
Style
Transitional
Frame Material
Die-Cast Aluminum
Standard
cETLus - Listed,FCC,Damp
Finish
Matte Black
Voltage
120V
Color
Black
Location Rating
Damp
CCT
Lamp Dependent
Lumens
Lamp Dependent

Description

With the Broadstone 60-8115 two light outdoor hanging lantern, it is a testament to the art of transition, creating a welcoming atmosphere that bridges the gap between traditional and contemporary living. As the sun sets and the fixtures come to life, watch as the play of light through the seeded glass adds a mesmerizing dimension to your surroundings, all finished in striking, matte black. Let your outdoor spaces tell a story of timeless sophistication with Broadstone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.