This item is Discontinued.

Nuvo Button 1-Light 18W LED Flush Fixture, Brushed Nickel Finish 62-1042

Button 1-Light 18W LED Flush Fixture, Brushed Nickel Finish (Discontinued)

  • Mfr # 62-1042
  • Zoro # G3397803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1042
Zoro #
G3397803
UPC #
-
Country of Origin
China

Dimensions

Width
11
Height
3.88 in
Diameter
11 in

Details

Mounting
Ceiling
Lamp Type
Integrated LED
Voltage
120V
Lumens
1440
Watts
18W
Dimmable
Yes-Dimmable
Finish
Brushed Nickel
Glass Color
Frosted
Fixture Series
Button
Bulb Technology
LED
Fixture Rated Life
30000
Housing Material
Steel
Includes
Mounting hardware
CRI
90
Standards
cETLus - Listed; Damp Rating
Lighting Technology
LED
Color Temperature
3000K
Fixture Lens Material
Glass
Fixture Wattage
18
Lamp Included
Integrated
Energy Star Compliant
No
Fixture Type
Flush Mount
Number of Light Bulbs Required
1
Base Material
Frosted Glass
Product Design
Contemporary
Environment
Damp
Bulb Base
Integrated
Indoor/Outdoor
Indoor

Description

Flush Fixture 1L,LED,11",Brushed Nickel


  • •Brushed nickel finish
  • •Frosted glass
  • •Dimmable
  • •Damp location rated
  • •RoHS compliant
  • •Hardwire connection
  • •3-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.