Calvin 3 Light Pendant Satin White Glass LED Omni Included M (Discontinued)
- Mfr # 62-375
- Zoro # G3399090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-375
Zoro #
G3399090
UPC #
045923323751
Country of Origin
Unknown
Dimensions
Height
21-1/2"
Width
18"
Details
Housing Finish
Mahogany Bronze
Lamp Type
Led
Number of Lights
3
Light Type
A19 Bulb
Style
Transitional
Fixture Series
Calvin
Collection
Calvin
Description
Pendant Fixture,3L,White Glass,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.