Zoro Homepage

Canal LED Large Vanity, Matte Black Finish, White Acrylic Lens

  • Mfr # 62/669

  • Zoro # G612110156


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
36 in
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/669
Zoro #
G612110156
UPC #
45923626692
Country of Origin
China

Dimensions

Width
36 in

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120V
Style
Contemporary
Shade Material
Acrylic
Color Temp.
3000K
Standards
cETLus
Lamp Watts
39W
Dimmable
Dimmable
Housing Material
Steel
Application
Lighting
Indoor/Outdoor
Indoor
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Location Rating
Damp
Rated Life
30000 hrs
Beam Angle
120 Degrees
CRI
90
Lumens
3120L
Shade / Lens Finish
White

Description

Whether you're looking to update your bathroom vanity area or create a modern and sleek ambiance in your powder room, the Canal 62-669 integrated LED large bathroom light is an excellent choice. The white acrylic lens provides a beautiful contrast to the matte black finish, creating a striking look that is both stylish and functional. The Canal vanity light is the perfect choice for any bathroom setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.