Candice 2 Light Vanity Fixture Pleated White Shades Brushed (Discontinued)
- Mfr # 60-4732
- Zoro # G3389388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4732
Zoro #
G3389388
UPC #
-
Country of Origin
Unknown
Dimensions
Height
11-1/4"
Width
16"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
Type B Bulb Candelabra Base 60W Max.
Style
Contemporary
Collection
Candice
Fixture Series
Candice
Description
Wall Fixture,2L,Vanity,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.