This item is Discontinued.

Nuvo Castillo 1 Light 8 in. Mini Pendant Champagne Linen Washed 60-1029

Castillo 1 Light 8 in. Mini Pendant Champagne Linen Washed (Discontinued)

  • Mfr # 60-1029
  • Zoro # G3381968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1029
Zoro #
G3381968
UPC #
-
Country of Origin
China

Dimensions

Width
7-1/4"
Height
45"

Details

Housing Finish
Sonoma Bronze
Lamp Type
incandescent
Mounting
Canopy
Collection
Castillo
Fixture Series
Castillo
Light Type
A19 Bulb, 100W Max.
Style
Traditional
Number of Lights
1

Description

Mini Pendant Fixture,1L,8",Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.