This item is Discontinued.

Nuvo Castillo 3 Light 19 in. Pendant Alabaster Swirl Glass Textur 60-385

Castillo 3 Light 19 in. Pendant Alabaster Swirl Glass Textur (Discontinued)

  • Mfr # 60-385
  • Zoro # G3387400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-385
Zoro #
G3387400
UPC #
45923603853
Country of Origin
China

Dimensions

Height
28-1/2"
Width
20-1/2"

Details

Housing Finish
Textured Flat Black
Lamp Type
incandescent
Mounting
Canopy
Light Type
A19 Bulb, 60W Max.
Collection
Castillo
Fixture Series
Castillo
Number of Lights
3
Style
Traditional

Description

Pendant Fixture,3L,19",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.