This item is Discontinued.

Nuvo Castillo 3 Light 19 in. Semi-Flush Alabaster Swirl Glass Tex 60-384

Castillo 3 Light 19 in. Semi-Flush Alabaster Swirl Glass Tex (Discontinued)

  • Mfr # 60-384
  • Zoro # G3387419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-384
Zoro #
G3387419
UPC #
-
Country of Origin
China

Dimensions

Height
15.5

Details

Fixture Type
Semi Flush
Lamp Type
Medium
Mounting
Ceiling
Fixture Series
Castillo
Collection
Castillo
Material
Glass / Metal
Light Type
Incandescent
Standards
cULus
Fixture Voltage
120V
Glass Finish
Alabaster Swirl
Indoor/Outdoor
Indoor
Number of Bulbs
3
Environment
Dry
Product Design
Transitional

Description

Semi Flush Fixture,3L,19",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.