This item is Discontinued.

Nuvo Castillo 3 Light 44 in. Trestle Champagne Linen Washed Glass 60-1025

Castillo 3 Light 44 in. Trestle Champagne Linen Washed Glass (Discontinued)

  • Mfr # 60-1025
  • Zoro # G3381931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1025
Zoro #
G3381931
UPC #
-
Country of Origin
China

Dimensions

Length
44"
Width
11-3/4"
Height
21"

Details

Housing Finish
Sonoma Bronze
Lamp Type
incandescent
Mounting
Backplate
Light Type
A19 Bulb, 100W Max.
Style
Traditional
Collection
Castillo
Number of Lights
3
Fixture Series
Castillo

Description

Trestles Fixture,3L,Washed Glass,Bnz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.