Celine 1 Light Mini Pendant Etched Opal Glass Polished Nicke (Discontinued)
- Mfr # 60-5478
- Zoro # G3391950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5478
Zoro #
G3391950
UPC #
-
Country of Origin
Unknown
Dimensions
Height
47-5/8"
Width
7"
Details
Housing Finish
Polished Nickel
Lamp Type
Halogen
Number of Lights
1
Light Type
G9 Bulb, 40W Max.
Style
Traditional
Collection
Celine
Fixture Series
Celine
Description
Mini Pendant Fixture,1L,Opal Glass,Nkl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.