Celine 1 Light Vanity Fixture Etched Opal Glass Venetian Bro (Discontinued)
- Mfr # 60-5571
- Zoro # G3392982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5571
Zoro #
G3392982
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4-3/4"
Width
5-3/8"
Details
Housing Finish
Venetian Bronze
Lamp Type
Halogen
Mounting
Wall
Number of Lights
1
Light Type
G9 Bulb 60W Max.
Style
Transitional
Fixture Series
Celine
Collection
Celine
Description
Wall Fixture,1L,Vanity,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.