
Century 12-Watt 16 in. LED Pendant Ash Wood Finish
Mfr # 62/820
Zoro # G911695248
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Soft White
Height
16.06 in
Lamp Type
Integrated LED
Voltage
120V
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/820
Zoro #
G911695248
UPC #
45923624308
Country of Origin
China
Dimensions
Height
16.06 in
Diameter
2.56 in
Maximum Height
112.06 in
Details
Color
Soft White
Housing Finish
Ash Wood
Lamp Type
Integrated LED
Voltage
120V
Shade Material
Acrylic
Color Temp.
3000K
Dimmable
Dimmable
Standards
cETLus
Description/Special Features
Sloped Ceiling Compatible
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Material
Aluminum
Rated Life
30000 hrs
CRI
90
Includes
(1) 8 foot Wire
Indoor/Outdoor
Indoor
Location Rating
Damp
Dimmable Range
100 to 10 percent
Lumens
1020 lm
Description
Modern lighting solutions offer contemporary styling at its finest, and the Century pendants are no exception! The clean lines, minimalist shape, and integrated LED all contribute to the design of these sleek fixtures, perfectly suited for todays decor. These pendants are also compatible with SATCOs H-style track system; just remove the canopy and add a coordinating track adapter to create a beautiful track system optimized to your needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.