Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chassis 3-Light Vanity - Copper Brushed Brass Finish with Matte Black Frame

  • Mfr # 60/6653

  • Zoro # G0477654


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Length
4.63 in
Housing Finish
Copper Brushed Brass / Matte Black
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6653
Zoro #
G0477654
UPC #
045923666537
Country of Origin
China

Dimensions

Height
4.75 in
Length
4.63 in
Width
24 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Copper Brushed Brass / Matte Black
Voltage
120V
Number of Lights
3
Collection Name
Chassis
Housing Material
Steel
Lamp Included
No
Lamp Watts
60W
Bulb Technology
Incandescent
Standards
cETLus, Damp Location Listed
Dimmable
Lamp Dependent
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Medium
Lamp Shape
G25

Description

The Chassis 60-6653 3 light vanity is a stylish lighting solution for the home. The industrial modern open concept shows off three vintage G25 Edison bulbs surrounded by a singular band matte black frame against a brushed brass backdrop finished in copper. Elegant and eye-catching, this 3 light vanity adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.