Chester 1 Light Vanity Fixture Iron Black Finish Iron Black (Discontinued)
- Mfr # 60-6371
- Zoro # G3396887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6371
Zoro #
G3396887
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7-3/4"
Width
5.13"
Details
Housing Finish
Iron Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Traditional
Fixture Series
Chester
Collection
Chester
Description
Wall Fixture,1L,Vanity,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.