Zoro Homepage

Clarksville - 3 Light Vanity - Matte Black with Clear Glass

  • Mfr # 60/8063

  • Zoro # G213335903


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7.25 in
Width
24 in
Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8063
Zoro #
G213335903
UPC #
45923606441
Country of Origin
China

Dimensions

Height
7.25 in
Width
24 in
Depth
5.88 in

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
3
Style
Transitional
Shade Material
Clear Glass
Standards
cETLus,FCC,Damp
Housing Material
Steel
Dimmable
Lamp Dependent
Application
Lighting
Lamp Watts
60W
Lumens
Lamp Dependent
Location Rating
Damp
CCT
Lamp Dependent

Description

Simplicity takes center stage as the Clarksville 60-8063 three-light vanity light celebrates the beauty found in uncomplicated design. The matte black finish adds a touch of sophistication, and when paired with clear glass embraces a minimalist aesthetic, allowing the pure essence of light to shine through. Modernity is seamlessly woven into the fixture, offering clean lines and a slim silhouette that harmonizes with any setting, a testament to the enduring beauty found in simplicity and classic charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.