Zoro Homepage

Colt, 10 Watt, LED Medium Outdoor Lantern, Matte Black Finish

  • Mfr # 62/2311

  • Zoro # G216383604


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Black
Lumens
389L
Finish
Matte Black
Width
7.38 in
Fixture Housing Material
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2311
Zoro #
G216383604
UPC #
45923400841
Country of Origin
China

Dimensions

Width
7.38 in
Length
9 in
Height
15.5 in

Details

Glass Color
Black
Lumens
389L
Finish
Matte Black
Fixture Housing Material
Aluminum / Plastic
Watts
10W
Voltage
120V
Glass Finish
Sand Blasted
CRI
90+
Color Temperature
3000K
Standards
cETLus;FCC;Wet;RoHS
Damp/Wet Rating
Wet
Lamp Base
Integrated
Style
Modern
For Use With
Lighting

Description

With classic tradition and modern flair, the Colt 62-2311 LED outdoor medium wall light reimagines the traditional lantern with a contemporary twist, offering the perfect blend of design and modern innovation. Clean lines and a streamlined silhouette make this LED outdoor lantern a sophisticated addition to any exterior space. Finished in sand black, it exudes understated elegance, complementing a variety of architectural styles. Its fresh, modern take on classic outdoor lighting provides a warm and inviting ambiance while maintaining a refined aesthetic. The Colt Series brings enduring style and energy-efficient illumination to your outdoor spaces, tradition reborn for today.


  • With a 3000K soft white and 90 CRI, this light delivers 389 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 15.5" height, 7.38" width, 9" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Matte Black
  • Material is comprised of aluminum and acrylic
  • Rated for wet locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.