Zoro Homepage

Colt, 10 Watt, LED Outdoor Post Lantern, Matte Black Finish

  • Mfr # 62/2313

  • Zoro # G216383611


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Watts
10W
Glass Color
Black
Lamp Base
Integrated
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2313
Zoro #
G216383611
UPC #
45923400865
Country of Origin
China

Dimensions

Width
9.5 in

Details

Watts
10W
Glass Color
Black
Lamp Base
Integrated
Color Temperature
3000K
Lumens
394L
CRI
90+
Standards
cETLus;FCC;Wet;RoHS
Voltage
120V
Housing Material
Aluminum / Plastic
Finish
Matte Black
Use With
Lighting
Location Rating
Wet
Style
Modern
Glass Finish
Sand Blasted

Description

With classic tradition and modern flair, the Colt 62-2313 LED outdoor post light reimagines the traditional fixture with a contemporary twist, offering the perfect blend of design and modern innovation. Clean lines and a streamlined silhouette make this LED outdoor post light a sophisticated addition to any exterior space. Finished in sand black, it exudes understated elegance, complementing a variety of architectural styles. Its fresh, modern take on classic outdoor lighting provides a warm and inviting ambiance while maintaining a refined aesthetic. The Colt Series brings enduring style and energy-efficient illumination to your outdoor spaces, tradition reborn for today.


  • With a 3000K soft white and 90 CRI, this light delivers 394 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 20" height, 9.5" width
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Matte Black
  • Material is comprised of aluminum and acrylic
  • Rated for wet locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.