Connie 1 Light Mini Pendant Satin White Glass Polished Nicke (Discontinued)
- Mfr # 60-5498
- Zoro # G3392319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5498
Zoro #
G3392319
UPC #
-
Country of Origin
Unknown
Dimensions
Height
47-1/2"
Width
4-3/4"
Details
Housing Finish
Polished Nickel
Lamp Type
incandescent
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Traditional
Collection
Connie
Fixture Series
Connie
Description
Mini Pendant Fixture,1L,Wht Glass,Nkl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.