Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuum 10W LED Small Wall Lantern - Matte Black

  • Mfr # 62/1650

  • Zoro # G103531644


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
5.5
Height
14
Watts
10
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1650
Zoro #
G103531644
UPC #
045923626500
Country of Origin
China

Dimensions

Width
5.5
Height
14
Depth
6

Details

Voltage
120
Watts
10
Finish
Matte Black
Lamp Included
Yes
Lighting Technology
LED
Lamp Type
Integrated LED
Lamp Watts
10
Standards
cETLus
Weight
3.48
For Use With
Outdoor Lighting
Material
Steel

Description

The Continuum 62-1650 LED small outdoor wall lantern suits modern and contemporary styling perfectly. The integrated LED illuminates downward, adding visual interest to the design with the clean lines of the cylindrical framework. A versatile matte black finish complements existing fixtures and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.