Zoro Homepage

Cora, 24 Inch LED Vanity, 3 CCT Selectable, Brushed Nickel, Acrylic Lens

  • Mfr # 62/2371

  • Zoro # G516513800


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Length
5 in
CRI
90
Color
Nickel
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2371
Zoro #
G516513800
UPC #
45923406973
Country of Origin
China

Dimensions

Length
5 in
Height
4.75 in
Width
24.25 in

Details

Housing Finish
Brushed Nickel
CRI
90
Color
Nickel
Damp/Wet Rating
Damp
Style
Transitional
Shade Material
Aluminum / Steel
Standards
cETLus;FCC;Damp;RoHS
Watts
20W
Dimmable
Yes-Dimmable
Voltage
120V
Color Temperature
3000K/4000K/5000K
Lumens
1600L
Lamp Base
Integrated
Glass Finish
White
For Use With
Lighting
Sloped Ceiling Compatible
Yes

Description

Unveil the beauty of modern design with the Cora 62-2371 LED vanity light, where every detail is crafted to perfection. Featuring elegant, knurled end knobs and a sleek, curved opaque acrylic lens, this LED bath vanity blends sophistication with innovative functionality. Finished in brushed nickel, adding a refined touch to any room. With CCT Selectable technology, you can adjust the light from warm to cool white, while the dimmable feature allows you to create the perfect ambiance. The fixture body offers seamless maneuverability, making it effortless to adjust light where you need it. Designed for those who appreciate both modern artistry and practical elegance, with contemporary craftsmanship and elevated style at its core.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 1600 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.75" height, 24.25" width, 5" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Brushed Nickel with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.