Cordello 6-Light Island Pendant Vintage Brass Etched White Opal Glass

  • Mfr # 60/7886

  • Zoro # G009578996


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Length
38 in
Width
18 in
Voltage
120V
Style
Traditional
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7886
Zoro #
G009578996
UPC #
45923678868
Country of Origin
China

Dimensions

Length
38 in
Width
18 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Traditional
Finish
Vintage Brass
Dimmable
Lamp Dependent
Standards
cETLus Listed
Material
Steel, Glass
Watts
60W
Glass Finish
Etched White Opal
Location Rating
Dry
Lamp Count
6
Light Direction
Up
Lamp Base
Candelabra
Lamp Shape
Type B
Sloped Ceiling Compatible
Yes

Description

The design of the Cordello 60-7886 island pendant is traditional and elegant, with beautiful curves and crisp shades. The elongated shades add a sense of drama and are etched white, diffusing the-light for a soft glow. The minimalist design is accentuated by the vintage brass finish on the arms and fixture body adding timeless style suited for a variety of home decors. Whether you're looking to update your dining room, living room, entry way, or hallway, the Cordello Island Pendant is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.