Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass

  • Mfr # 60-989

  • Zoro # G3397858


product price: $61.99
/ea

Key Features

Voltage
120V
Width
7
Height
13 in
Length
9.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-989
Zoro #
G3397858
UPC #
45923609893
Country of Origin
China

Dimensions

Width
7
Height
13 in
Length
9.25 in
Dia. (In.)
7 in
Back Plate or Canopy Width (in.)
4.53
Back Plate or Canopy Length (in.)
6.1
Back Plate or Canopy Height (in.)
0.79

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Old Bronze
Glass Color
Clear Seeded
Fixture Series
Cornerstone
Lamp Type
Incandescent
Standards
cULus, Wet Location Listed
Housing Material
Polycarbonate (PC)
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Base Type
Medium
Product Design
Transitional
Extension (in.)
9.25
Indoor/Outdoor
Outdoor
Environment
Wet
Application
Outdoor Lighting
Lamp Shape
A19

Description

The Cornerstone 60-993 1 light, 13 inch hanging lantern is an elegant lighting solution for outside the home. Featuring a textured black finish with clear seeded glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light outdoor lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.