Shop VAXCEL
See all product information
Create Account
Hammond Steel 1 Light LED Dusk to Dawn Matte Black and White Industrial Outdoor Wall Lantern
- Mfr # T0751
- Zoro # G212118347
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
12 in
Height
9.75 in
Length
13 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0751
- Zoro #
- G212118347
- UPC #
- 884656753448
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 9.75 in
- Length
- 13 in
- Size
- 12 in W x 9.75 in H x 13 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Matte Black and White
- Lamp Included
- No
- Lamp Type
- E26 Medium - LED Compatible
- Shade Material
- Metal
- Shape
- Barn
- Style
- Industrial
- Color
- Black
- Shade Name
- Matte Black and White Metal
- Damp/Wet Rating
- Wet
- Photo Cell
- Yes
- Collection Name
- Hammond
- Number of Lights
- 1
- Material
- Steel
Description
Modern industrial styling is at its best in the affordable Hammond wall light. A monochrome finish of matte black on the outer areas and glossy white on the inner shade highlight this fixture's striking appeal. The ribbed texture above the metal shade adds an eye-catching accent detail. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and off at dawn, saving energy during daylight hours. Add this modern barn light to any outdoor or indoor space where an industrial or farmhouse style will be accentuated.
- Weather resistant steel material provides long lasting durability
- White interior of the large open shade provides bright illumination and an industrial feel
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- 12-in W x 9.75-in H x 13-in D with 4.75-in W x 4.75-in H backplate
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Open bottom for quick bulb changing convenience
- Height from center of mount to top of fixture: 2.75 inches
- Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
- 5 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.