Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornerstone 1-Light 18 in. Wall Lantern with Clear Seed Glass

  • Mfr # 60-986

  • Zoro # G3397970


product price: $63.99
/ea

Key Features

Voltage
120V
Width
7
Height
18 in
Length
9.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-986
Zoro #
G3397970
UPC #
45923609862
Country of Origin
China

Dimensions

Width
7
Height
18 in
Length
9.25 in
Dia. (In.)
7 in
Back Plate or Canopy Height (in.)
0.79
Back Plate or Canopy Length (in.)
6.1
Back Plate or Canopy Width (in.)
4.53

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Old Bronze
Glass Color
Clear Seeded
Fixture Series
Cornerstone
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Environment
Wet
Product Design
Transitional
Extension (in.)
9.25
Indoor/Outdoor
Outdoor
Base Type
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

The Banyan 60-4929 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.