Zoro Homepage

Corrine, 18 Inch LED Pendant, Burnished Brass, 3K/4K/5K CCT Selectable

  • Mfr # 62/2093

  • Zoro # G113335942


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
7.25 in
Voltage
120V
Style
Transitional
Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2093
Zoro #
G113335942
UPC #
45923620966
Country of Origin
China

Dimensions

Height
7.25 in
Diameter
18 in

Details

Color
Brass
Voltage
120V
Style
Transitional
Color Temp.
3000K/4000K/5000K
Finish
Burnished Brass
Material
Steel
Includes
144 in. Wire
Application
Lighting
Standards
cETLus - Listed; FCC; Dry; RoHS
CRI
90
Watts
25W
Glass Finish
No Glass
Dimmable
Yes
Description/Special Features
Sloped Ceiling Compatible
Location Rating
Dry
Shade / Lens Finish
Burnished Brass Steel Shade
Type
Integrated LED
Average Life (Hours)
50000
Lumens
2100 to 2200L

Description

The Corrine 62-2093 LED pendant effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in rich burnished brass, with a contrasting braided rayon cord cove, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.