Zoro Homepage

Corrine, 18 Inch LED Pendant, Matte Black, 3K/4K/5K CCT Selectable

  • Mfr # 62/2073

  • Zoro # G913335968


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7.25 in
Voltage
120V
Style
Transitional
Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2073
Zoro #
G913335968
UPC #
45923620881
Country of Origin
China

Dimensions

Height
7.25 in
Diameter
18 in

Details

Color
Black
Voltage
120V
Style
Transitional
Color Temp.
3000K/4000K/5000K
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Standards
cETLus - Listed; FCC; Dry; RoHS
Watts
25W
Dimmable
Yes
Includes
144 in. Wire
Application
Lighting
Glass Finish
No Glass
CRI
90
Material
Steel
Average Life (Hours)
50000
Lumens
2100 to 2200L
Type
Integrated LED
Shade / Lens Finish
Matte Black Steel Shade
Location Rating
Dry

Description

The Corrine 62-2073 LED pendant effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in velvety matte black, with a contrasting braided rayon cord cove, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.