Cove Neck 1-Light 12 in. Outdoor Hang with Clear Seed Glass

  • Mfr # 60-4955

  • Zoro # G3390438


product price:  $91.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
12 in
Length
7 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4955
Zoro #
G3390438
UPC #
45923649554
Country of Origin
China

Dimensions

Width
7 in
Height
12 in
Length
7 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Rustic Bronze
Fixture Series
Cove Neck
Standards
cULus, Damp Location Listed
Housing Material
Glass
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1
Lamp Base
Medium

Description

The Winchester 60-6429 provides a farmhouse design with industrial and natural elements joined harmoniously. Real wood comprises the backdrop of the three light wall sconce with exquisite metal bands and knob details. The Bronze finish brings balance to the aged feel of this rustic fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.