Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass

  • Mfr # 60-3491

  • Zoro # G3386883


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
11.75 in
Length
9.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3491
Zoro #
G3386883
UPC #
45923634918
Country of Origin
China

Dimensions

Width
7 in
Height
11.75 in
Length
9.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Cove Neck
Housing Material
Polycarbonate (PC)
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Shape
A19
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Base
Medium

Description

Satco's 60-517 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this oblong Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this oblong Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.