
Cove Neck Outdoor Small Post Lantern 1 Light Rustic Bronze
Mfr # 60/5955
Zoro # G206998153
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Finish
Rustic Bronze
Indoor/Outdoor Usage
Outdoor
Height (In.)
13.78
Series
Cove Neck
Mounting
Post
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5955
Zoro #
G206998153
UPC #
045923602542
Country of Origin
China
Dimensions
Height (In.)
13.78
Width
7.11
Length (In.)
7.11
Details
Item
Post
Finish
Rustic Bronze
Indoor/Outdoor Usage
Outdoor
Series
Cove Neck
Mounting
Post
Housing Material
Die-Cast Aluminum / Glass
Bulb Primary Application
Lighting
Voltage
120
Color
Bronze
Description
Todays style of craftsman lighting as shown in the Cove Neck Outdoor Series works with a variety of home designs The fixture details on the diecast aluminum body are highlighted beautifully with a rich rustic bronze finish that is versatile in appeal Go with a vintagestyle bulb to showcase the stunning clear seeded glass providing illumination from all sides The charming Satco 605955 small post light gives exterior lighting a muchneeded touch of panache It is also available in white and textured black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.