Shop Z-LITE
See all product information
Create Account
Stylet Outdoor Wall, 2-Light, 4.75 In.W x 18 In.L x 3.75 In.H, Sand Black/White
- Mfr # 5007-18BK-LED
- Zoro # G811672837
product price:Â
$
250.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
3.75 in
Length
18 in
Watts
9
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007-18BK-LED
- Zoro #
- G811672837
- UPC #
- 685659191110
- Country of Origin
- China
- Item
- Outdoor Wall
- Watts
- 9
- Standards
- ETL
- Lamp Included
- No
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- 90
- Shade Material
- Acrylic
- Frame Finish
- Sand Black
- Frame Material
- Aluminum
- Dimmable
- Yes
- LED Delivered Lumen
- 930
- Number of Lights
- 2
- Collection
- Stylet
- LED Source Lumen
- 1980
- Location Rating
- Wet
- Bulb Base
- LED
- Shade Finish/Color
- White
Dimensions
- Width
- 4.75 in
- Height
- 3.75 in
- Length
- 18 in
- Backplate Dimensions
- 7"L x 4.75"W
Description
Create a glowing wash of light across your home's facade with a modern two-light outdoor wall light. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from two energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.