Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Crate 12 in. LED Vanity Fixture Gray Marbleized Acrylic Pane 62-895

Crate 12 in. LED Vanity Fixture Gray Marbleized Acrylic Pane (Discontinued)

  • Mfr # 62-895
  • Zoro # G3401279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-895
Zoro #
G3401279
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5"
Width
12"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
13W LED
Collection
Crate LED
Fixture Series
Crate

Description

Wall Fixture,1L,LED Vanity,Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.