Crate LED Pendant Fixture Gray Marbleized Acrylic Panels Bru (Discontinued)
- Mfr # 62-893
- Zoro # G3401373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-893
Zoro #
G3401373
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6"
Width
20"
Details
Housing Finish
Brushed Nickel
Lamp Type
Led
Voltage
120v
Number of Lights
2
Collection
Crate LED
Fixture Series
Crate
Description
Pendant Fixture,2L,LED,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.