This item is Discontinued.

Nuvo Crispo 2 Light 49 in. Vanity Fluorescent F32T8 White 60-920R

Crispo 2 Light 49 in. Vanity Fluorescent F32T8 White (Discontinued)

  • Mfr # 60-920R
  • Zoro # G3397550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-920R
Zoro #
G3397550
UPC #
045923609206
Country of Origin
Unknown

Dimensions

Height
5-1/2"
Width
49"

Details

Housing Finish
White
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
2
Light Type
T8 Bulb Medium Bi Pin Base 32W Max.
Style
Transitional
Collection
Crispo
Fixture Series
Crispo

Description

Wall Fixture,2L,Vanity,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.