
Crossroads 1-Light Vanity - Matte Black with Clear Glass (Discontinued)
- Mfr # 60/7651
- Zoro # G803531890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7651
Zoro #
G803531890
UPC #
45923676512
Country of Origin
China
Dimensions
Height
9
Width
5.375
Depth
6.25
Details
Lamp Type
ST19
Voltage
120
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Shade Color Family
Clear
Finish
Matte Black
Standards
cETLus
Lighting Technology
Incandescent
Lamp Watts
60
Dimmable
Lamp Dependent
Lamp Included
No
Lamp Type - Fixtures
ST19
Weight
3.33
For Use With
Indoor Lighting
Material
Steel
Description
A combination of glass and metal comes together to create the stunning design of the Crossroad 60-7651 vanity light. The square, clear glass shades showcase the bulb. The socket and base are finished in brushed nickel to contrast beautifully with the matte black finish. Bring stylish, contemporary flair to your bath or powder room, or spruce up a tired entryway. The applications are boundless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.