
Crossroads 3-Light Semi-Flush - Matte Black with Clear Glass (Discontinued)
- Mfr # 60/7658
- Zoro # G003531867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7658
Zoro #
G003531867
UPC #
45923676581
Country of Origin
China
Dimensions
Width
18.125
Height
14.375
Length
18.125
Details
Finish
Matte Black
For Use With
Indoor Lighting
Standards
cETLus
Weight
9.5
Voltage
120
Material
Steel
Watts
60
Lighting Technology
Incandescent
Lamp Type - Fixtures
A19
Lamp Type
A19
Lamp Included
No
Dimmable
Lamp Dependent
Style
Contemporary
Shade Finish
Clear
Shade Material
Glass
Number of Lights
3
Description
A combination of glass and metal comes together to create the stunning design of the Crossroad 60-7658 semi-flush mount. The square, clear glass showcase the bulbs. The sockets and base are finished in brushed nickel to contrast beautifully with the matte black finish. Bring stylish, contemporary flair to an eat-in kitchen, an entryway, or install in a laundry room. The applications are boundless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.