
Crossroads 5-Light Chandelier - Matte Black with Clear Glass (Discontinued)
- Mfr # 60/7656
- Zoro # G303531901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7656
Zoro #
G303531901
UPC #
45923676567
Country of Origin
China
Dimensions
Width
26
Height
22.75
Overall Height
71.25
Details
Lamp Type
A19
Finish
Matte Black
Lamp Included
No
Watts
60
Number of Lights
5
Material
Steel
Style
Contemporary
Standards
cETLus
Color
Clear
Lighting Technology
Incandescent
Housing Material
Glass
Voltage
120
Lamp Type - Fixtures
A19
Dimmable
Lamp Dependent
For Use With
Indoor Lighting
Weight
17
Description
A combination of glass and metal comes together to create the stunning design of the Crossroad 60-7656 chandelier. The square, clear glass shades showcase the bulbs. The sockets and base are finished in brushed nickel to contrast beautifully with the matte black finish. Bring a stylish, contemporary flair to your dining room or install it in your bedroom in place of recessed lighting. The applications are boundless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.