This item is Discontinued.

Nuvo Crossroads 6-Light Island Pendant - Matte Black with Clear Glass 60/7657

Crossroads 6-Light Island Pendant - Matte Black with Clear Glass (Discontinued)

  • Mfr # 60/7657
  • Zoro # G903531899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7657
Zoro #
G903531899
UPC #
45923676574
Country of Origin
China

Dimensions

Height
8.63
Length
30.75
Width
12.5
Overall Height
41.125

Details

Lamp Type
A19
Voltage
120
Number of Lights
6
Style
Contemporary
Shade Material
Glass
Shade Color Family
Clear
Included
(4) 6-inch Rods - (4) 12-inch Rods - (2) 2-inch Threaded Links: (1) 12 foot Wire
Finish
Matte Black
Standards
cETLus
Includes
(4) 6-inch Rods - (4) 12-inch Rods - (2) 2-inch Threaded Links: (1) 12 foot Wire
Lighting Technology
Incandescent
Lamp Included
No
Lamp Type - Fixtures
A19
Lamp Watts
60
Dimmable
Lamp Dependent
Watts
60
Material
Steel
For Use With
Indoor Lighting
Weight
20.9

Description

A combination of glass and metal comes together to create the stunning design of the Crossroad 60-7657 island light. The square, clear glass shades showcases the bulbs. The sockets and base are finished in brushed nickel to contrast beautifully with the matte black finish. Bring stylish, contemporary flair to a kitchen island, or change things up the dining room. The applications are boundless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.